Zoro Homepage

Nylon Rivet, PK1000

  • Mfr # NR1-M

  • Zoro # G0780040


product price: $165.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

For Use With
TNR Rivet Tool
Color
Natural
Material
Nylon 6.6
Application
Nylon Rivet
Note
This product is a hygroscopic material. It is recommended to be kept sealed until ready for use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR1-M
Zoro #
G0780040
UPC #
7498325221
Country of Origin
United States

Dimensions

Width
0.44 in

Details

Item
Nylon Rivet,PK1000
For Use With
TNR Rivet Tool
Color
Natural
Material
Nylon 6.6
Application
Nylon Rivet
Note
This product is a hygroscopic material. It is recommended to be kept sealed until ready for use.
Product Type
Nylon Rivet
Sub Brand
Panduct®
Product Class
Wiring Duct Tools

Description

Nylon Rivet,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.