OM4 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 1MT, FZ2ERLNLNSNM001

  • Mfr # FZ2ERLNLNSNM001
  • Zoro # G0705328
product price: 
$
55.19
/ea

Key Features

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Length
1 M : 3.28 FT.
Maximum Installation Temperature (°F)
140
Minimum Connector Return Loss (dB)
26
Maximum Operating Temperature (°F)
140
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FZ2ERLNLNSNM001
Zoro #
G0705328
UPC #
74983922819
Country of Origin
Unknown

Dimensions

Length
1 M : 3.28 FT.
Fiber Diameter (µm)
50
Overall Length (ft.)
3.2
Outer Diameter (mm)
1.6
Overall Length (m)
1
Outer Diameter (In.)
0.62
Core/Cladding Diameter
50/125 µm
Cable Length
3 ft

Details

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Maximum Installation Temperature (°F)
140
Minimum Connector Return Loss (dB)
26
Maximum Operating Temperature (°F)
140
Connector 2 Type
LC Duplex
Number of Fibers
2
Cable Color
Aqua
Resistance Properties
Flame-Resistant
Flammability Rating
Riser
Connector 1 Type
LC Duplex
Minimum Installation Temperature (°C)
-10
Minimum Operating Temperature (°F)
14
Maximum Installation Temperature (°C)
60
Minimum Operating Temperature (°C)
-10
Minimum Installation Temperature (°F)
14
Boot Color
Aqua
Fiber Type
OM4
Product Type
Network Cable
Maximum Connector Insertion Loss (dB)
0.15
Maximum Operating Temperature (°C)
60
Body Style
Duplex
Environment
Indoor
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x LC Network
Product Name
Fiber Optic Duplex Network Cable
Cable Type
Fiber Optic
Connector on First End Details
1 x LC Network
Product Color
Aqua
Connector Type on First End
LC Network
Connector Type on Second End
LC Network
Connector Type
LC - LC
Type
Patch Cords

Ratings & reviews