
OM4 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 7MT, FZ2ERLNLNSNM007
Mfr # FZ2ERLNLNSNM007
Zoro # G0721473
product price:Â $74.79
/ea
Sold in multiples of 2 for $149.58
Key Features
Length
7 M : 22.97 FT.
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Features
Buffered
Fiber Diameter (µm)
50
Maximum Installation Temperature (°F)
140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FZ2ERLNLNSNM007
Zoro #
G0721473
UPC #
74983922871
Country of Origin
Unknown
Dimensions
Length
7 M : 22.97 FT.
Fiber Diameter (µm)
50
Outer Diameter (mm)
1.6
Overall Length (ft.)
23
Outer Diameter (In.)
0.62
Overall Length (m)
7
Cable Length
23 ft
Core/Cladding Diameter
50/125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.