Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 0.31 in Stud, Standard Barrel, Copper, None, 100 PK

  • Mfr # A2-56RH-C

  • Zoro # G604858530


product price: $355.99
/pk 100, $3.56/ea
Free Shipping & Returns

Key Features

Material
Copper
Color Code
None
Tool Type
Copper Compression Lug
Outside Dia.
0.42
Overall Length
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2-56RH-C
Zoro #
G604858530
UPC #
61305679319
Country of Origin
Mexico

Dimensions

Outside Dia.
0.42
Overall Length
1.78 in
Wire Strip Length (mm)
19.1
Barrel Length (mm)
18.8
Stud Hole Size (In.)
0.31
Tongue Thickness (In.)
0.1
Wire Strip Length (In.)
0.75
Inside Diameter (mm)
7.9
Outer Diameter (In.)
0.42
Inside Diameter (In.)
0.31
Tongue Width (mm)
16.8
Overall Length (In.)
1.78
Tongue Thickness (mm)
2.5
Overall Length (mm)
45.2
Class K Copper Flex Conductor Size (AWG)
2
Barrel Length (In.)
0.74
Stud Hole Size (mm)
7.9
Outer Diameter (mm)
10.7
Tongue Width (In.)
0.66
Barrel Size
Standard
Tongue Width
0.66 in
For Stud Size
0.31 in

Details

Material
Copper
Color Code
None
Tool Type
Copper Compression Lug
Hole Center to Center
0.31 in
Item
One-Hole Compression Lug
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Tongue Angle
45 Degrees Angled
Tongue Type
Round
UL Temperature Rating (°C)
90
Lug Type
1 Stud Hole Lug
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plating Meets ASTM B545-97, Class C 320µ-in (8 µm)
Product Type
Copper Compression Lug
Base Material
Copper
For Conductor Material
Copper

Description

The A2-56RH-C Copper Compression Battery Cable Lug, 2 AWG, 5/16" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.