Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 0.38 in Stud, Standard Barrel, Copper, None, 100 PK

  • Mfr # A2-38RH-C

  • Zoro # G704858683


product price: $369.99
/pk 100, $3.70/ea
Free Shipping & Returns

Key Features

Material
Copper
Color Code
None
Tool Type
Copper Compression Lug
Overall Length
1.8 in
Hole Center to Center
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2-38RH-C
Zoro #
G704858683
UPC #
61305679320
Country of Origin
Mexico

Dimensions

Overall Length
1.8 in
Outside Dia.
0.42
Outer Diameter (mm)
10.7
Wire Strip Length (In.)
0.75
Inside Diameter (In.)
0.31
Wire Strip Length (mm)
19.1
Outer Diameter (In.)
0.42
Tongue Width (In.)
0.66
Tongue Width (mm)
16.8
Barrel Length (mm)
18.8
Barrel Length (In.)
0.74
Overall Length (In.)
1.8
Overall Length (mm)
45.7
Tongue Thickness (In.)
0.1
Tongue Thickness (mm)
2.5
Class K Copper Flex Conductor Size (AWG)
2
Stud Hole Size (mm)
9.5
Stud Hole Size (In.)
0.38
Inside Diameter (mm)
7.9
Barrel Size
Standard
For Stud Size
0.38 in
Tongue Width
0.66 in

Details

Material
Copper
Color Code
None
Item
One-Hole Compression Lug
Tool Type
Copper Compression Lug
Hole Center to Center
0.38 in
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
UL Temperature Rating (°C)
90
Product Type
Copper Compression Lug
Tongue Type
Round
Lug Type
1 Stud Hole Lug
Tongue Angle
45 Degrees Angled
Base Material
Copper
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plating Meets ASTM B545-97, Class C 320µ-in (8 µm)
Number of Holes
1
For Conductor Material
Copper

Description

The A2-56RF-C Copper Compression Battery Cable Lug, 2 AWG, 3/8" Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.