Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1 AWG Max, 1 to 2 in Stud, Standard Barrel, Copper, Green

  • Mfr # LCA1-12-E

  • Zoro # G0771309


product price: $6.65
/ea

Key Features

Cable Size
1 AWG
Connector Type
Standard Barrel
Width
3/4"
Material
Copper
Length
2.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1-12-E
Zoro #
G0771309
UPC #
7498390022
Country of Origin
Mexico

Dimensions

Cable Size
1 AWG
Width
3/4"
Length
2.23"
Overall Length
2.23 in
Copper Code Conductor Size (AWG)
1
Tongue Thickness (mm)
2.3
Tongue Width (In.)
0.75
Barrel Length (mm)
22.4
Overall Length (In.)
2.23
Overall Length (mm)
56.4
Barrel Length (In.)
0.88
Stud Hole Size (mm)
12.7
Stud Hole Size (In.)
1 to 2
Wire Strip Length (mm)
23.8
Tongue Width (mm)
19.1
Tongue Thickness (In.)
0.09
For Wire Size
1 AWG
Tongue Width
0.75 in
Barrel Size
Standard
For Stud Size
1 to 2 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Green
Item
One-Hole Compression Lug
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
11
Connection Material
Tin
Connection Type
1 x Terminal
Features
Angled Connector, Corrosion Resistant
Tongue Angle
Straight
Product Type
Copper Compression Connectors - Lugs
Finish/Coating
Tin-Plated
Base Material
Copper
UL Temperature Rating (°C)
90
Burndy Die Index Number
11
Tongue Type
Standard
Maximum Voltage (kV)
35
Panduit Die Index Number
P37
Product Name
Terminal Connector
Connector Details
1 x Terminal
Connector Plating
Tin
Product Material
Copper
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.1 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.