Zoro Homepage

One-Hole Compression Lug, 1 to 2 in Stud, Standard Barrel, Copper, Black

  • Mfr # LCAX2/0-12H-X

  • Zoro # G004858420


product price: $14.15
/ea

Key Features

Material
Copper
Color Code
Black
Barrel Length
0.83
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Die Code
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX2/0-12H-X
Zoro #
G004858420
UPC #
7498343543
Country of Origin
Mexico

Dimensions

Barrel Length
0.83
Overall Length
1.99 in
Tongue Width - Wire Connector
0.96
Tongue Thickness (mm)
3.3
Overall Length (In.)
1.99
Tongue Width (In.)
0.96
Overall Length (mm)
50.5
Barrel Length (In.)
0.83
Tongue Width (mm)
24.4
Copper Code Conductor Size (AWG)
36557
Tongue Thickness (In.)
0.13
Wire Strip Length (mm)
22.2
Stud Hole Size (In.)
1 to 2
Barrel Length (mm)
21.1
Stud Hole Size (mm)
12.7
For Stud Size
1 to 2 in
Barrel Size
Standard
Tongue Width
0.96 in

Details

Material
Copper
Color Code
Black
Item
One-Hole Compression Lug
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Die Code
13
Tongue Style
Standard
Hole Center to Center
44563
Base Material
Copper
UL Temperature Rating (°C)
90
Tongue Angle
45 Degrees Angled
Maximum Voltage (kV)
35
Tongue Type
Standard
Panduit Die Index Number
P45
Product Type
Copper Compression Connectors - Lugs
Burndy Die Index Number
13
Finish/Coating
Tin-Plated
Product Class
Wire Termination
For Conductor Material
Copper

Description

One-hole, flex lug, 2/0 AWG wire, 1/2 stud hole, 45° angle tongue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.