Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1 to 2 in Stud, Standard Barrel, Copper, Pink

  • Mfr # LCA1/0-12F-X

  • Zoro # G404859393


product price: $12.75
/ea

Key Features

Material
Copper
Color Code
Pink
Tongue Style
Standard
Tongue Width - Wire Connector
0.8
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1/0-12F-X
Zoro #
G404859393
UPC #
7498355921
Country of Origin
Mexico

Dimensions

Tongue Width - Wire Connector
0.8
Overall Length
1.82 in
Barrel Length
0.94
Tongue Thickness (In.)
0.12
Barrel Length (In.)
0.94
Copper Conductor Size (AWG)
36526
Stud Hole Size (In.)
1 to 2
Barrel Length (mm)
23.9
Wire Strip Length (mm)
25.4
Stud Hole Size (mm)
12.7
Overall Length (In.)
1.82
Wire Strip Length (In.)
1
Copper Conductor Size (kcmil)
106
Tongue Width (In.)
0.8
Tongue Width (mm)
20.3
Tongue Thickness (mm)
3
Overall Length (mm)
46.2
Tongue Width
0.80 in
For Stud Size
1 to 2 in
Barrel Size
Standard

Details

Material
Copper
Color Code
Pink
Tongue Style
Standard
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Item
One-Hole Compression Lug
Hole Center to Center
44563
Base Material
Copper
Tongue Angle
90 Degrees Angled
UL Temperature Rating (°C)
90
Tongue Type
Standard
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Standards Met
C22.2 No. 65-13, 486A-486B File #E52164
Product Type
Copper Compression Connectors - Lugs
Burndy Die Index Number
12
Panduit Die Index Number
P42
Product Class
Wire Termination
For Conductor Material
Copper

Description

One-hole, standard barrel with window lug, 1/0 AWG wire, 90° angle tongue, 1/2 stud hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.