Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, Brown

  • Mfr # LCA2-14F-Q

  • Zoro # G0771589


product price: $8.69
/ea

Key Features

Cable Size
2 AWG
Connector Type
Standard Barrel
Width
0.6"
Material
Copper
Length
1.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA2-14F-Q
Zoro #
G0771589
UPC #
7498355909
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
0.6"
Length
1.24"
Overall Length
1.24 in
Tongue Thickness (mm)
2.5
Tongue Width (In.)
0.6
Tongue Width (mm)
15.2
Copper Code Conductor Size (AWG)
2
Overall Length (mm)
31.5
Barrel Length (In.)
0.88
Overall Length (In.)
1.24
Stud Hole Size (mm)
6.4
Barrel Length (mm)
22.4
Tongue Thickness (In.)
0.1
Wire Strip Length (mm)
23.8
Stud Hole Size (In.)
44930
For Wire Size
2 AWG
Tongue Width
0.60 in
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Brown
Item
One-Hole Compression Lug
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
10
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, 90° Angled Connector
Tongue Angle
90 Degrees Angled
Burndy Die Index Number
10
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Panduit Die Index Number
P33
Base Material
Copper
Tongue Type
Standard
Product Type
Copper Compression Connectors - Lugs
Product Name
Terminal Connector
Connector Plating
Tin
Connector Details
1 x Terminal
Product Material
Copper
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.