Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, Brown

  • Mfr # LCAF2-38-E

  • Zoro # G0772401


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Cable Size
2 AWG
Connector Type
Flared Barrel
Width
0.7"
Material
Copper
Length
1.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF2-38-E
Zoro #
G0772401
UPC #
7498355747
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
0.7"
Length
1.99"
Overall Length
1.99 in
Barrel Length (In.)
0.88
Class K Copper Flex Conductor Size (AWG)
2
Stud Hole Size (In.)
44993
Overall Length (mm)
50.6
Tongue Width (mm)
17.8
Wire Strip Length (mm)
23.8
Tongue Thickness (mm)
2.8
Overall Length (In.)
1.99
Tongue Width (In.)
0.7
Barrel Length (mm)
22.4
DLO Copper Flex Conductor Size (AWG)
2
Stud Hole Size (mm)
9.5
Class M Copper Flex Conductor Size (AWG)
2
Tongue Thickness (In.)
0.11
For Wire Size
2 AWG
Tongue Width
0.70 in
Barrel Size
Standard

Details

Connector Type
Flared Barrel
Material
Copper
Color Code
Brown
Item
One-Hole Compression Lug
Features
Angled Connector, Corrosion Resistant
Tongue Type
Standard
Base Material
Copper
Maximum Voltage (kV)
35
Tongue Angle
Straight
Panduit Die Index Number
P33
Product Type
Copper Compression Connectors - Lugs
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper
Connector Details
1 x Terminal
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper
Number of Holes
1

Description

Lug Compression Connector,No.2 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.