Zoro Homepage

One-Hole Compression Lug, 2/0 AWG Max, 1 to 2 in Stud, Standard Barrel, Copper, Orange

  • Mfr # LCAF2/0-12-X

  • Zoro # G0772383


product price: $10.49
/ea

Key Features

Cable Size
2/0 AWG
Connector Type
Flared Barrel
Width
0.96"
Material
Copper
Length
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF2/0-12-X
Zoro #
G0772383
UPC #
7498355776
Country of Origin
Mexico

Dimensions

Cable Size
2/0 AWG
Width
0.96"
Length
2.8"
Overall Length
2.8 in
Barrel Length (In.)
1.35
Wire Strip Length (mm)
36.5
Class K Copper Flex Conductor Size (AWG)
36557
Tongue Thickness (mm)
3.3
Tongue Width (mm)
24.4
DLO Copper Flex Conductor Size (AWG)
36557
Tongue Width (In.)
0.96
Barrel Length (mm)
34.3
Tongue Thickness (In.)
0.13
Overall Length (mm)
71.2
Class M Copper Flex Conductor Size (AWG)
36557
Overall Length (In.)
2.8
Wire Strip Length (In.)
1.4375
Stud Hole Size (In.)
1 to 2
Stud Hole Size (mm)
12.7
For Wire Size
2/0 AWG
Barrel Size
Standard
Tongue Width
0.96 in
For Stud Size
1 to 2 in

Details

Connector Type
Flared Barrel
Material
Copper
Color Code
Orange
Item
One-Hole Compression Lug
Standards
UL Listed and CSA Certified, NEBS Level 3, ABS
Connection Material
Tin
Connection Type
1 x Terminal
Features
Corrosion Resistant, Angled Connector
Tongue Type
Standard
Finish/Coating
tin-plated
Base Material
Copper
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Panduit Die Index Number
P50
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
Product Material
Copper
Product Name
Terminal Connector
Connector Details
1 x Terminal
Connector Plating
Tin
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,2/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.