Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 5/8 in Stud, Standard Barrel, Copper, None, 100 PK

  • Mfr # A3/0-56R-C

  • Zoro # G304858724


product price: $574.99
/pk 100, $5.75/ea
Free Shipping & Returns

Key Features

Material
Copper
Color Code
None
Tool Type
Lug
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Tongue Width - Wire Connector
0.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3/0-56R-C
Zoro #
G304858724
UPC #
61305671756
Country of Origin
Mexico

Dimensions

Tongue Width - Wire Connector
0.91
Overall Length
2.27 in
Stud Hole Size (In.)
45062
Tongue Width (mm)
23.114
Overall Length (mm)
57.658
Overall Length (In.)
2.27
Stud Hole Size (mm)
7.9375
Tongue Thickness (mm)
2.54
Tongue Width (In.)
0.91
Class K Copper Flex Conductor Size (AWG)
36586
Tongue Thickness (In.)
0.1
Tongue Width
0.91 in
Barrel Size
Standard
For Stud Size
5/8 in

Details

Material
Copper
Color Code
None
Tool Type
Lug
Standards
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
Item
One-Hole Compression Lug
Hole Center to Center
44697
Tongue Style
Standard
Tongue Angle
Straight
Tongue Type
Standard
Finish/Coating
Tin-Plated
Lug Type
1 Stud Hole Lug
Base Material
Copper
Product Type
Compression Connectors - Lug
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Standards Met
UL Listed for use in US and Canada to UL 486A-486B for power applications, meets US Military Wire Pull Out Specs
For Conductor Material
Copper
Number of Holes
1

Description

The A3/0-56R-C Copper Compression Battery Cable Lug, 3/0 AWG, 5/16" Stud are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering. Flared barrel entry for ease of inserting flex conductors. High pullout strength for heavy duty applications and military pullout strength requirements when using Panduit recommended tooling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.