Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 8 AWG Max, #10 Stud, Standard Barrel, Copper, Red

  • Mfr # LCA8-10-L

  • Zoro # G0772261


product price: $2.33
/ea
Sold in multiples of 3 for $6.99

Key Features

Cable Size
8 AWG
Connector Type
Standard Barrel
Width
0.41"
Material
Copper
Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA8-10-L
Zoro #
G0772261
UPC #
7498390000
Country of Origin
Mexico

Dimensions

Cable Size
8 AWG
Width
0.41"
Length
1-1/4"
Overall Length
1.25 in
Tongue Thickness (mm)
2
Wire Strip Length (In.)
45054
Outer Diameter (In.)
0.27
Stud Hole Size (mm)
4.8
Barrel Length (In.)
0.56
Tongue Thickness (In.)
0.08
Copper Code Conductor Size (AWG)
8
Overall Length (In.)
1.25
Inside Diameter (mm)
4.57
Outer Diameter (mm)
6.85
Tongue Width (In.)
0.41
Tongue Width (mm)
10.4
Stud Hole Size (In.)
#10
Wire Strip Length (mm)
15.9
Overall Length (mm)
31.8
Inside Diameter (In.)
0.18
Barrel Length (mm)
14.2
Tongue Width
0.41 in
For Wire Size
8 AWG
For Stud Size
#10
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Red
Item
One-Hole Compression Lug
Die Code
49
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Corrosion Resistant
Tongue Angle
Straight
Tongue Type
Standard
Base Material
Copper
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Product Type
Copper Compression Connectors - Lugs
T & B Die Index Number
49
Panduit Die Index Number
P21
Burndy Die Index Number
49
Finish/Coating
Tin-Plated
Lug Type
1 Stud Hole Lug
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper
Connector Details
1 x Barrel Plug
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper
Number of Holes
1

Description

Lug Compression Connector,No.8 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.