Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Black

  • Mfr # LCAF1/0-14-X

  • Zoro # G2763320


product price: $8.59
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.85 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF1/0-14-X
Zoro #
G2763320
UPC #
7498355758
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.85 in
Length
4.3"
Overall Length
2.46 in
DLO Copper Flex Conductor Size (AWG)
36526
Stud Hole Size (In.)
44930
Tongue Width (In.)
0.85
Barrel Length (In.)
1.35
Overall Length (In.)
2.46
Tongue Width (mm)
21.6
Wire Strip Length (mm)
36.5
Tongue Thickness (In.)
0.13
Tongue Thickness (mm)
3.3
Barrel Length (mm)
34.3
Stud Hole Size (mm)
6.4
Class K Copper Flex Conductor Size (AWG)
36526
Overall Length (mm)
62.5
Class M Copper Flex Conductor Size (AWG)
36526

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Color Code
Black
Features
Angled Connector, Corrosion Resistant
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Panduit Die Index Number
P45
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Tongue Type
Standard
Base Material
Copper
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
Number of Holes
1

Description

Copper Compression Lug, 1 Hole, 1/0 AWG, Flared Barrel, 1/4 (6.4mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.