Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Black

  • Mfr # LCAN2/0-10-X

  • Zoro # G2788575


product price: $12.19
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.58 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAN2/0-10-X
Zoro #
G2788575
UPC #
7498344477
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.58 in
Overall Length
1.86 in
Length
2.7"
Wire Strip Length (mm)
27
Tongue Width (In.)
0.58
Tongue Thickness (mm)
3.3
Copper Code Conductor Size (AWG)
36557
Barrel Length (In.)
0.98
Stud Hole Size (In.)
0.19
Wire Strip Length (In.)
1.06
Barrel Length (mm)
24.9
Overall Length (In.)
1.86
Overall Length (mm)
46.7
Tongue Thickness (In.)
0.15
Tongue Width (mm)
14.7
Stud Hole Size (mm)
4.8

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
13
Color Code
Black
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Corrosion Resistant, Angled Connector
Burndy Die Index Number
13
Tongue Type
Narrow
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
UL Temperature Rating (°C)
90
Base Material
Copper
Panduit Die Index Number
P45
Maximum Voltage (kV)
35
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, 2/0 AWG, Narrow Tongue, #10 (4.8mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.