Zoro Homepage

One-Hole Compression Lug, Standard Barrel, Copper, None

  • Mfr # LCAXN2/0-38-X

  • Zoro # G2794927


product price: $13.95
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.64 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAXN2/0-38-X
Zoro #
G2794927
UPC #
61305625770
Country of Origin
India

Dimensions

Barrel Size
Standard
Tongue Width
0.64 in
Overall Length
2.36 in
Overall Length (mm)
59.9
Wire Strip Length (In.)
1.18
Tongue Width (mm)
16.2
Stud Hole Size (In.)
44993
Tongue Width (In.)
0.64
Tongue Thickness (mm)
4
Barrel Length (mm)
28.9
Wire Strip Length (mm)
30.1
Tongue Thickness (In.)
0.16
Stud Hole Size (mm)
9.525
Overall Length (In.)
2.36
Barrel Length (In.)
1.14

Description

Copper Compression Lug, 1 Hole, Flex, 2/0 AWG, Narrow Tongue, 3/8" (9.5mm) Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.