Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, None

  • Mfr # LCAXN3/0-56-X

  • Zoro # G2756129


product price: $14.59
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.71 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAXN3/0-56-X
Zoro #
G2756129
UPC #
61305625773
Country of Origin
India

Dimensions

Barrel Size
Standard
Tongue Width
0.71 in
Overall Length
2.4 in
Stud Hole Size (In.)
45062
Stud Hole Size (mm)
7.9375
Barrel Length (mm)
30.2
Overall Length (mm)
60.9
Tongue Thickness (mm)
4.5
Wire Strip Length (In.)
1.25
Overall Length (In.)
2.4
Tongue Width (In.)
0.71
Barrel Length (In.)
1.19
Wire Strip Length (mm)
31.7
Tongue Width (mm)
18
Tongue Thickness (In.)
0.18

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Color Code
None
Features
Angled Connector
Product Type
Copper Compression Connectors - Lugs
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper
Connector Details
1 x Barrel Plug
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow Tongue, 5/16'' (7.9mm) Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.