Zoro Homepage

One-Hole Compression Lug, Standard Barrel, Copper, None

  • Mfr # LCMA150-10-X

  • Zoro # G2764039


product price: $21.99
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Standards
Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMA150-10-X
Zoro #
G2764039
UPC #
7498376960
Country of Origin
India

Dimensions

Barrel Size
Standard
Length
2.8"
Tongue Thickness (mm)
4.5
Overall Length (mm)
70.5
Barrel Length (mm)
27.5
Wire Strip Length (mm)
29

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Standards
Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Features
Corrosion Resistant
Product Type
Copper Compression Connectors - Metric Lugs
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Class
Wire Termination
Number of Holes
1

Description

Copper Compression Metric Lug, 1 Hole, 150mm2 Wire, M10 Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.