Zoro Homepage

One-Hole Compression Lug, Standard Barrel, Copper, None

  • Mfr # LCMA185-10-X

  • Zoro # G2791110


product price: $24.85
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Standards
Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMA185-10-X
Zoro #
G2791110
UPC #
7498376964
Country of Origin
India

Dimensions

Barrel Size
Standard
Length
2.9"
Overall Length
6 ft
Wire Strip Length (mm)
29.7
Overall Length (mm)
72.5
Tongue Thickness (mm)
4.6
Barrel Length (mm)
28.2

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Standards
Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Features
Corrosion Resistant
Product Type
Copper Compression Connectors - Metric Lugs
Connector Plating
Tin
Product Material
Copper
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Class
Wire Termination

Description

Copper Compression Metric Lug, 1 Hole, 185mm2 Wire, M10 Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.