Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Purple

  • Mfr # LCAF3/0-38-X

  • Zoro # G2769158


product price: $12.25
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.06 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF3/0-38-X
Zoro #
G2769158
UPC #
7498355779
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
1.06 in
Length
1.6"
Overall Length
2.6 in
DLO Copper Flex Conductor Size (AWG)
36586
Overall Length (mm)
66
Overall Length (In.)
2.6
Tongue Width (mm)
26.9
Class M Copper Flex Conductor Size (AWG)
36586
Wire Strip Length (mm)
36.5
Stud Hole Size (In.)
44993
Barrel Length (In.)
1.35
Class K Copper Flex Conductor Size (AWG)
36586
Tongue Width (In.)
1.06
Stud Hole Size (mm)
9.5
Tongue Thickness (In.)
0.14
Tongue Thickness (mm)
3.6
Barrel Length (mm)
34.3

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Color Code
Purple
Features
Angled Connector, Corrosion Resistant
UL Temperature Rating (°C)
90
Panduit Die Index Number
P54
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Maximum Voltage (kV)
35
Base Material
Copper
Tongue Type
Standard
Product Material
Copper
Connector Details
1 x Terminal
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Mechanical & Compression Lugs & Splices
Number of Holes
1

Description

Copper Compression Lug, 1 Hole, 3/0 AWG, Flared Barrel, 3/8 (9.5mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.