Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Red

  • Mfr # LCA350-38F-X

  • Zoro # G2753347


product price: $25.59
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.28 in
Tongue Angle
90 Degrees Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA350-38F-X
Zoro #
G2753347
UPC #
7498386967
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
1.28 in
Overall Length
2.13 in
Length
3.3"
Barrel Length (mm)
36.6
Wire Strip Length (In.)
1.5
Tongue Thickness (In.)
0.17
Barrel Length (In.)
1.44
Tongue Width (mm)
32.5
Overall Length (mm)
54.1
Overall Length (In.)
2.13
Wire Strip Length (mm)
38.1
Tongue Thickness (mm)
4.3
Copper Code Conductor Size (kcmil)
350
Stud Hole Size (In.)
44993
Stud Hole Size (mm)
9.5
Tongue Width (In.)
1.28

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Die Code
18
Color Code
Red
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Corrosion Resistant, 90° Angled Connector
Burndy Die Index Number
18
Tongue Type
Standard
Product Type
Copper Compression Connectors - Lugs
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Base Material
Copper
Panduit Die Index Number
P71
UL Temperature Rating (°C)
90
Connector Details
1 x Terminal
Connector Plating
Tin
Product Material
Copper
Product Name
Terminal Connector
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, 350 kcmil, 3/8 (9.5mm) Stud, 90° Bent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.