Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Yellow

  • Mfr # LCAF4/0-56-X

  • Zoro # G2776876


product price: $15.61
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.17 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF4/0-56-X
Zoro #
G2776876
UPC #
7498355785
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
1.17 in
Length
5"
Overall Length
2.58 in
Barrel Length (In.)
1.35
Wire Strip Length (mm)
36.5
Tongue Thickness (mm)
3.6
Barrel Length (mm)
34.3
Tongue Width (In.)
1.17
Class K Copper Flex Conductor Size (AWG)
36617
DLO Copper Flex Conductor Size (AWG)
36617
Tongue Thickness (In.)
0.14
Class M Copper Flex Conductor Size (AWG)
36617
Stud Hole Size (mm)
7.9
Overall Length (mm)
65.5
Stud Hole Size (In.)
45062
Overall Length (In.)
2.58
Tongue Width (mm)
29.7

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Color Code
Yellow
Features
Angled Connector, Corrosion Resistant
Base Material
Copper
Maximum Voltage (kV)
35
Panduit Die Index Number
P62
Finish/Coating
Tin-Plated
Tongue Type
Standard
Product Type
Copper Compression Connectors - Lugs
UL Temperature Rating (°C)
90
Connector Plating
Tin
Product Name
Terminal Connector
Product Material
Copper
Connector Details
1 x Terminal
Product Class
Mechanical & Compression Lugs & Splices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.