Zoro Homepage

OPTICAM LC 62.5/125 MM, PRE-POLISHED SIMPLEX CONNECTOR

  • Mfr # FLCSMC6EIY

  • Zoro # G1955765


product price: $29.15
/ea
Sold in multiples of 25 for $728.75

Key Features

Type
Simplex
Color
Electric Ivory
Maximum Operating Temperature
60 Degrees C
Standards
TIA/EIA-568-B.3
Application
Maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCSMC6EIY
Zoro #
G1955765
UPC #
74983127047
Country of Origin
Unknown

Dimensions

Diameter
0.035 in
Size
OM1 MULTIMODE
Core/Cladding Diameter
62.5/125 µm

Details

Item
Fiber Optic Connector
Type
Simplex
Color
Electric Ivory
Maximum Operating Temperature
60 Degrees C
Standards
TIA/EIA-568-B.3
Application
Maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect.
Features
Booted, Tight Buffer
Max. Temp.
60°C
Connector on Second End Details
1 x LC Network - Male
Connector Type on First End
LC Network - Male
Product Type
Network Cable
Device Supported
Network Device
Connector Type on Second End
LC Network - Male
Cable Characteristic
Patch Cable
Product Name
Fiber Optic Simplex Patch Network Cable
Cable Type
Fiber Optic
Connector on First End Details
1 x LC Network - Male
Product Color
Electric Ivory
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.