OPTICOM RCKMNTFIENC BLK 1RU 4P PK1
Mfr # FRE1UBL
Zoro # G722443434
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Width
17.6 in
Product Material
Steel
Product Line
Opticom
Color
Black
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRE1UBL
Zoro #
G722443434
UPC #
887276880105
Country of Origin
Korea, Republic of
Dimensions
Width
17.6 in
Height
1.7 in
Rack Height
1U
Details
Product Material
Steel
Product Line
Opticom
Color
Black
Form Factor
Rack-mountable
Features
Adjustable Hinge, Grommet, Front Door, Rear Cover, Cable Management
Item
Rack Mount Enclosure
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.