Shop PANDUIT

OS1/2 1-F 900UM BUFFERED, PATCHCORD LC-PIGTAIL 1MT, F91BN1NNNSNM001

  • Mfr # F91BN1NNNSNM001
  • Zoro # G0718332

product price: 
$
14.59
/ea

Key Features

Connector Type - Patch Cord
LC Simplex; Pigtail
Boot Type - Data cable
Blue Boot
Length - Patch Cord
3.2 ft
Cable Length
3.28 ft
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F91BN1NNNSNM001
Zoro #
G0718332
UPC #
74983921874
Country of Origin
Unknown
Connector Type - Patch Cord
LC Simplex; Pigtail
Boot Type - Data cable
Blue Boot
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
Cable Type
Fiber Optic
Fire Rating - Data Cable
Indoor
Attenuation
0.3 to 65 dB
Item - Data Cable
Fiber Optic Patch Cord
Connector Type
LC - PIGTAIL
Simplex/Duplex/Multifiber
Simplex
Fiber Optic Connector Type
OS2
Jacket Color
Blue
Temp. Range
-20 to 70°C
Fiber Count - Fiber Optic Cable
1
Features
Flame-Resistant
Installation Temp. Range
-20 to 70°C
Connector Type on First End
LC Network - Male
Connector on Second End Details
Network
Fiber Optic Mode
Single-mode
Product Color
Yellow
Connector on First End Details
1 x LC Network - Male
Cable Characteristic
Patch Cable
Product Name
Fiber Optic Simplex Patch Network Cable
Device Supported
Network Device
Product Type
Network Cable
Number of Fibers
1 FIBER
Type
Pigtail
Cable Jacket Color
Yellow
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
LC Network

Dimensions

Length - Patch Cord
3.2 ft
Cable Length
3.28 ft
Length
1 M : 3.28 FT.
Outside Dia.
0.03 in
Core/Cladding Diameter
9/125 µm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.