Shop PANDUIT

OS1/2 2-F 1.6MM PATCHCORD LSZH, LC-LC DUPLEX YELLOW 3MT, F92ELLNLNSNM003

  • Mfr # F92ELLNLNSNM003
  • Zoro # G0708374

product price: 
$
65.49
/ea
Sold in multiples of 2 for $130.98

Key Features

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Features
Halogen Free
Length
3 M : 9.84 FT.
Minimum Operating Temperature (°C)
-10
Fiber Type
OS2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F92ELLNLNSNM003
Zoro #
G0708374
UPC #
74983921638
Country of Origin
Unknown
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Features
Halogen Free
Minimum Operating Temperature (°C)
-10
Fiber Type
OS2
Flammability Rating
LSZH
Minimum Operating Temperature (°F)
14
Maximum Operating Temperature (°F)
140
Minimum Installation Temperature (°C)
-10
Maximum Installation Temperature (°F)
140
Body Style
Duplex
Maximum Connector Insertion Loss (dB)
0.25
Maximum Installation Temperature (°C)
60
Connector 2 Type
LC Duplex
Maximum Operating Temperature (°C)
60
Connector 1 Type
LC Duplex
Product Type
Network Cable
Boot Color
Aqua
Cable Color
Yellow
Minimum Connector Return Loss (dB)
55
Environment
Indoor
Number of Fibers
2
Minimum Installation Temperature (°F)
14
Connector Type on First End
LC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device
Product Color
Yellow
Cable Type
Fiber Optic
Fiber Optic Mode
Single-mode
Product Name
Fiber Optic Duplex Patch Network Cable
Connector Type on Second End
LC Network - Male
Connector on Second End Details
2 x LC Network - Male
Connector on First End Details
2 x LC Network - Male
Connector Type
LC - LC
Type
Patch Cords

Dimensions

Length
3 M : 9.84 FT.
Outer Diameter (mm)
3
Overall Length (m)
3
Outer Diameter (In.)
0.11811
Overall Length (ft.)
9.8
Fiber Diameter (µm)
3000
Core/Cladding Diameter
9/125 µm
Cable Length
10 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.