OS1/2 2-F 1.6MM PATCHCORD, RISER LC-LC DUPLEX YELLOW 10M

  • Mfr # F92ERLNLNSNM010

  • Zoro # G0705942


product price:  $76.15
/ea
Sold in multiples of 2 for $152.30
Free Shipping & Returns

Key Features

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Length
10 M : 32.81 FT.
Overall Length (ft.)
32.8
Fiber Type
OS1/OS2
Overall Length (m)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F92ERLNLNSNM010
Zoro #
G0705942
UPC #
74983921515
Country of Origin
Unknown

Dimensions

Length
10 M : 32.81 FT.
Overall Length (ft.)
32.8
Overall Length (m)
10
Outer Diameter (mm)
1.6
Fiber Diameter (µm)
9
Outer Diameter (In.)
0.06
Cable Length
33 ft

Details

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Fiber Type
OS1/OS2
Maximum Connector Insertion Loss (dB)
0.25
Connector 1 Type
LC Duplex
Environment
Indoor
Maximum Installation Temperature (°F)
140
Boot Color
Green
Product Type
Network Cable
Resistance Properties
Flame-Resistant
Cable Color
Yellow
Minimum Installation Temperature (°F)
14
Number of Fibers
2
Maximum Operating Temperature (°F)
140
Maximum Operating Temperature (°C)
60
Flammability Rating
Riser
Minimum Installation Temperature (°C)
-10
Connector 2 Type
LC Duplex
Minimum Connector Return Loss (dB)
55
Body Style
Duplex
Minimum Operating Temperature (°F)
14
Minimum Operating Temperature (°C)
-10
Maximum Installation Temperature (°C)
60
Connector on First End Details
2 x LC Network - Male
Fiber Optic Mode
Single-mode
Connector Type on Second End
LC Network - Male
Cable Characteristic
Patch Cable
Product Name
Fiber Optic Duplex Patch Network Cable
Connector Type on First End
LC Network - Male
Cable Type
Fiber Optic
Product Color
Yellow
Device Supported
Network Device
Connector on Second End Details
2 x LC Network - Male
Connector Type
LC - LC
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.