OS1/2 2-F 1.6MM PATCHCORD, RISER LC-LC DUPLEX YELLOW 4MT

  • Mfr # F92ERLNLNSNM004

  • Zoro # G0712714


product price:  $64.39
/ea
Sold in multiples of 2 for $128.78

Key Features

Length
4 M : 13.12 FT.
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Maximum Operating Temperature (°F)
140
Minimum Connector Return Loss (dB)
55
Fiber Diameter (µm)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F92ERLNLNSNM004
Zoro #
G0712714
UPC #
74983921454
Country of Origin
Unknown

Dimensions

Length
4 M : 13.12 FT.
Fiber Diameter (µm)
9
Overall Length (m)
4
Overall Length (ft.)
13.1
Outer Diameter (In.)
0.06
Outer Diameter (mm)
1.6
Cable Length
13.10 ft

Details

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Maximum Operating Temperature (°F)
140
Minimum Connector Return Loss (dB)
55
Minimum Operating Temperature (°C)
-10
Number of Fibers
2
Resistance Properties
Flame-Resistant
Maximum Connector Insertion Loss (dB)
0.25
Body Style
Duplex
Product Type
Network Cable
Minimum Installation Temperature (°F)
14
Connector 2 Type
LC Duplex
Maximum Installation Temperature (°F)
140
Boot Color
Green
Environment
Indoor
Cable Color
Yellow
Minimum Installation Temperature (°C)
-10
Fiber Type
OS1/OS2
Maximum Operating Temperature (°C)
60
Connector 1 Type
LC Duplex
Maximum Installation Temperature (°C)
60
Flammability Rating
Riser
Minimum Operating Temperature (°F)
14
Cable Characteristic
Patch Cable
Cable Type
Fiber Optic
Connector on Second End Details
2 x LC Network - Male
Connector Type on First End
LC Network - Male
Fiber Optic Mode
Single-mode
Connector on First End Details
2 x LC Network - Male
Product Color
Yellow
Device Supported
Network Device
Product Name
Fiber Optic Duplex Patch Network Cable
Connector Type on Second End
LC Network - Male
Connector Type
LC - LC
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.