OS1/2 2-F 1.6MM PATCHCORD, RISER SC-LC DUPLEX YELLOW 1M, F92ERLNSNSNM001

  • Mfr # F92ERLNSNSNM001
  • Zoro # G0717562
product price: 
$
63.59
/ea
Sold in multiples of 2 for $127.18

Key Features

Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Length
1 M : 3.28 FT.
Fiber Diameter (µm)
9
Fiber Type
OS1/OS2
Boot Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F92ERLNSNSNM001
Zoro #
G0717562
UPC #
74983737963
Country of Origin
Unknown
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Fiber Type
OS1/OS2
Boot Color
Green
Maximum Installation Temperature (°F)
140
Maximum Operating Temperature (°F)
140
Environment
Indoor
Minimum Installation Temperature (°C)
-10
Maximum Operating Temperature (°C)
60
Maximum Installation Temperature (°C)
60
Number of Fibers
2
Minimum Operating Temperature (°C)
-10
Minimum Installation Temperature (°F)
14
Flammability Rating
Riser
Minimum Operating Temperature (°F)
14
Resistance Properties
Flame-Resistant
Connector 2 Type
SC Duplex
Product Type
Network Cable
Minimum Connector Return Loss (dB)
55
Cable Color
Yellow
Body Style
Duplex
Maximum Connector Insertion Loss (dB)
0.25
Connector 1 Type
LC Duplex
Connector Type on First End
LC Network - Male
Product Color
Yellow
Cable Characteristic
Patch Cable
Device Supported
Network Device
Cable Type
Fiber Optic
Fiber Optic Mode
Single-mode
Connector on First End Details
1 x LC Network - Male
Product Name
Fiber Optic Cable
Type
Patch Cords
Connector Type
LC - SC

Dimensions

Length
1 M : 3.28 FT.
Fiber Diameter (µm)
9
Outer Diameter (mm)
1.6
Overall Length (m)
1
Overall Length (ft.)
3.2
Outer Diameter (In.)
0.06
Core/Cladding Diameter
9/125 µm
Cable Length
3.30 ft

Ratings & reviews