Zoro Homepage
This item is Discontinued.
Panduit OS2, 2-Fiber, 1.6mm, PC, Risr, 1M F92ERQ1Q1SNM001

OS2, 2-Fiber, 1.6mm, PC, Risr, 1M (Discontinued)

  • Mfr # F92ERQ1Q1SNM001
  • Zoro # G8754939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F92ERQ1Q1SNM001
Zoro #
G8754939
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.2 ft
Outside Dia.
0.62 in
Core/Cladding Diameter
9/125 µm
Cable Length
3.28 ft

Details

Item - Data Cable
LC Patch Cord
Connector Type - Patch Cord
LC Duplex; LC Duplex
Boot Type - Data cable
Aqua Boot
Jacket Color
Yellow
Cable Type
Fiber Optic
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
Attenuation
0.25 to 55 dB
Installation Temp. Range
-10 to 60°C
Fiber Count - Fiber Optic Cable
2
Features
Flame-Resistant
Temp. Range
-10 to 60°C
Fire Rating - Data Cable
Indoor; Riser
Fiber Optic Connector Type
OS1/OS2
Simplex/Duplex/Multifiber
Duplex
Device Supported
Network Device
Connector on First End Details
LC Network - Male
Connector Type on Second End
LC Network - Male
Product Type
Network Cable
Connector on Second End Details
LC Network - Male
Connector Type on First End
LC Network - Male
Fiber Optic Mode
Single-mode
Product Name
Fiber Optic Patch Network Cable
Product Color
Yellow
Cable Characteristic
Patch Cable

Description

OS2, 2-Fiber, 1.6mm, PC, Risr, 1M

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.