Zoro Homepage

OS2, 2-Fiber, 1.6mm, PC, Risr, 3M

  • Mfr # F92ERQ1Q1SNM003

  • Zoro # G8768248


product price: $69.25
/ea

Key Features

Item - Data Cable
LC Patch Cord
Connector Type - Patch Cord
LC Duplex; LC Duplex
Boot Type - Data cable
Aqua Boot
Length - Patch Cord
9.8 ft
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F92ERQ1Q1SNM003
Zoro #
G8768248
UPC #
74983075812
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.8 ft
Length
3 M : 9.84 FT.
Outside Dia.
0.62 in
Cable Length
9.84 ft

Details

Item - Data Cable
LC Patch Cord
Connector Type - Patch Cord
LC Duplex; LC Duplex
Boot Type - Data cable
Aqua Boot
Jacket Color
Yellow
Fiber Count - Fiber Optic Cable
2
Temp. Range
-10 to 60°C
Features
Flame-Resistant
Connector Type
LC - LC
Cable Type
Fiber Optic
Installation Temp. Range
-10 to 60°C
Fire Rating - Data Cable
Indoor; Riser
Attenuation
0.25 to 55 dB
Simplex/Duplex/Multifiber
Duplex
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
Fiber Optic Connector Type
OS1/OS2
Product Color
Yellow
Connector Type on First End
LC Network - Male
Connector Type on Second End
LC Network - Male
Connector on Second End Details
2 x LC Network - Male
Cable Characteristic
Patch Cable
Connector on First End Details
2 x LC Network - Male
Product Type
Network Cable
Device Supported
Network Device
Fiber Optic Mode
Single-mode
Product Name
Fiber Optic Patch Network Cable
Fiber Type
OS2
Type
Patch Cords
Number of Fibers
2 FIBER

Description

OS2, 2-Fiber, 1.6mm, PC, Risr, 3M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.