Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Network Devices and Accessories

  • Mfr # Z23C-S

  • Zoro # G221852249


product price: $825.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Form Factor
DIN Rail, Wall Mountable
Color
Gray
Height
36 in
Product Material
Mild Steel
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z23C-S
Zoro #
G221852249
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in

Details

Form Factor
DIN Rail, Wall Mountable
Color
Gray
Product Material
Mild Steel
Item
Pre Configured Enclosure
Environmentally Friendly
Yes
Includes
2 x Cable Management Side Panels, 1 x Top Slack Plate, 1 x 1/2 in Conduit Plug for Power Entry, 4 x External Mounting Feet, 1 x AC Wiring Cover, 2 x DIN Rail for Switches (17.5 in), 1 x DIN Rail for Power (21.5 in), 1 x Fiber Slack Spool, 1 x Strain Relief Bar 1- 19 in, 2 x Rack Unit Patch Panel, 1 x 6 Port Fiber Surface Mount Box, 9 x Cable Management L Rings, 1 x Ground Bar, 16 x Cat 6 Copper Patch Cord 3ft, 16 x Cat 6 Mini-Com Copper Modules 4 x LC Fiber Optic Patch Cords 1m, 6 x LC Fiber Optic Adapter Modules

Description

24 X 36 PRE-CONFIGURED INDUSTRIAL ZONE ENCLOSURE WITH BACKPLANE, CABLE MANAGEMENT, AND HIGH VOLTAGE ISOLATION BARRIER FOR UP TO TWO INDUSTRIAL SWITCHES WITH CONNECTIVITY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.