P1 CASS CONTI TAPE VINYL 0.38 BLK ON WHT

  • Mfr # T038X000VPC-BK

  • Zoro # G516450501


product price:  $53.89
/ea

Key Features

Roll Length
25 feet
Application
Safety & Facility Identification
Label Material
Vinyl
Printer Series Compatibility
LS8E and LS8EQ
Width
0.38 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T038X000VPC-BK
Zoro #
G516450501
UPC #
74983353125
Country of Origin
Costa Rica

Dimensions

Roll Length
25 feet
Width
0.38 inches

Details

Application
Safety & Facility Identification
Label Material
Vinyl
Printer Series Compatibility
LS8E and LS8EQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.