Zoro Homepage

P1, Label Cassette, Self-Laminating, Print On, Vinyl, Clear/White, 1 in x 1.5 in,

  • Mfr # S100X150VAC

  • Zoro # G0416803


product price: $52.39
/ea

Key Features

Color
Clear/White
Material
Vinyl
Label Type
Self-Laminating, Print-On
Label Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X150VAC
Zoro #
G0416803
UPC #
-
Country of Origin
Costa Rica

Dimensions

Label Width
1"

Details

Item
Label Cassette
Color
Clear/White
Material
Vinyl
Label Type
Self-Laminating, Print-On

Description

P1,Cassette,1 In. x 1.50 In.,Self-Lam,Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.