Zoro Homepage

P1 Cassette, Continuous Tape, Vinyl, 1.0

  • Mfr # T100X000VSC-WH

  • Zoro # G2997848


product price: $58.99
/ea

Key Features

Width
1 in
For Use With
For use with LS8E and LS8EQ printers
Standards
RoHS Compliant
Product Type
ID Label
Product Name
ID Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100X000VSC-WH
Zoro #
G2997848
UPC #
7498335779
Country of Origin
Costa Rica

Dimensions

Width
1 in
Label Width
1"

Details

For Use With
For use with LS8E and LS8EQ printers
Standards
RoHS Compliant
Item
Continuous Tape Cassette
Product Type
ID Label
Product Name
ID Label
Product Color
Green
Shape
Rectangle
Product Material
Vinyl
Product Class
Signs, Labels & Identification

Description

P1 Cassette, Continuous Tape, Vinyl, 1.00" W x 25' L, White on Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.