
P1 Cassette, Continuous Tape, Vinyl, .75
Mfr # T075X000VXC-BK
Zoro # G2993727
product price: $57.49
/eaKey Features
Width
0.75 in
For Use With
For use with LS8E and LS8EQ printers
Standards
RoHS Compliant
Overall Length
25 ft
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T075X000VXC-BK
Zoro #
G2993727
UPC #
7498332290
Country of Origin
Costa Rica
Dimensions
Width
0.75 in
Overall Length
25 ft
Details
For Use With
For use with LS8E and LS8EQ printers
Standards
RoHS Compliant
Item
Continuous Tape Cassette
Material
Vinyl
Product Color
Yellow
Product Class
Signs, Labels & Identification
Description
P1 Cassette, Continuous Tape, Vinyl, .75" W x 25' L, Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.