Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P1 Continuous Reflective Tape Cassette

  • Mfr # T100X000VQC-BK

  • Zoro # G0794339


product price: $57.69
/ea

Key Features

Color
Blue
Standards
RoHS Compliant
Length
25 ft
Width
1 in
Material of Construction
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100X000VQC-BK
Zoro #
G0794339
UPC #
7498335776
Country of Origin
Costa Rica

Dimensions

Length
25 ft
Width
1 in
Label Width
1"
Label Length
25 ft
Overall Length
7.6 m
Tape Width
1 inch

Details

Item
P1 Continuous Reflective Tape Cassette
Color
Blue
Standards
RoHS Compliant
Material of Construction
Vinyl
Type
Continuous Tape Cassette
Product Series
P1
Product Name
P1 Continuous Tape Cassette
Product Type
Multipurpose Label
Shape
Rectangle
Additional Information
Black on Blue Printing
Compatibility
Panduit Hand-held Thermal Printers: PanTher LS8E, Cougar LS9
Print Technology
Thermal Transfer
Product Color
Blue
Product Material
Vinyl
Product Class
Portable Printer Labels & Cassettes
Material
Vinyl

Description

P1 Continuous Reflective Tape Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.