Zoro Homepage
This item is Discontinued.
Panduit P1cass, Vyl, .50" x 25ft, Orange/black T050X000VUC-BK

P1cass, Vyl, .50" x 25ft, Orange/black (Discontinued)

  • Mfr # T050X000VUC-BK
  • Zoro # G0414152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T050X000VUC-BK
Zoro #
G0414152
UPC #
7498335647
Country of Origin
Costa Rica

Details

Item
Continuous Tape Cassette
Color
Black on Orange
Material
Vinyl
Temp. Range
-50°F to 225°F

Description

P1cass,Vyl,.50 In. x 25ft,Orange/black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.