Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P1cass, Vyl, .50" x 25ft, Red/white

  • Mfr # T050X000VWC-WH

  • Zoro # G0425949


product price: $46.95
/ea

Key Features

Color
White on Red
Material
Vinyl
Temp. Range
-50°F to 225°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T050X000VWC-WH
Zoro #
G0425949
UPC #
7498378628
Country of Origin
Costa Rica

Details

Item
Continuous Tape Cassette
Color
White on Red
Material
Vinyl
Temp. Range
-50°F to 225°F

Description

P1cass,Vyl,.50 In. x 25ft,Red/white

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.