Cable Tie, 20-1/2 in L, 6 in Max Bundle Dia., Black, 316 Stainless Steel, Nylon 11, 250 lb Strength

  • Mfr # MLTC6H-LP316

  • Zoro # G0418991


product price:  $261.99
/pk 50, $5.24/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
20-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLTC6H-LP316
Zoro #
G0418991
UPC #
7498322550
Country of Origin
United States

Dimensions

Nominal Length
20-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
6 in
Thickness
0.018 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
316 Stainless Steel, Nylon 11
Tensile Strength
250 lb
Standards
UL E56854, CE, ABS
Operating Temp. Range
-40 degrees celsius to 140 degrees celsius
Application
Used in Harsh Environment
Additional Information
Cross Section: Heavy, Maximum Bundle Diameter: 6.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch
Certifications & Standards
RoHS

Description

Pan Stl Tie,316ss,Nyl,H,20.5,Ts1112,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.