Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan-Wrap(TM) Installation Tool, 1 1/2 In

  • Mfr # PWT150

  • Zoro # G2653226


product price: $16.49
/ea

Key Features

Wire Management Tool Item
Cable Wrap Installation Tool
Size
1-1/2 in
Color
White
For Use With
1LEZ2
Application
To Manage Your Physical Infrastructure Effectively
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWT150
Zoro #
G2653226
UPC #
074983456765
Country of Origin
United States

Dimensions

Size
1-1/2 in
Maximum Bundle Diameter (mm)
42.4
Maximum Bundle Diameter (In.)
1.67

Details

Item
Cable Wrap Installation Tool
Wire Management Tool Item
Cable Wrap Installation Tool
Color
White
For Use With
1LEZ2
Application
To Manage Your Physical Infrastructure Effectively
Material
ABS
Flammability Rating
UL94-HB
Product Type
Pan-Wrap Installation Tool
Product Name
Pan-Wrap 1.5" Installation Tool
Product Line
Pan-Wrap
Product Color
White
Product Material
Polyethylene
Sub Brand
Pan-Wrap™

Description

Cable Wrap Installation Tool, Size 1-1/2 in, Color White, For Use With Mfr. No. PW150F-L20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.