Pan-Wrap(TM) Installation Tool, 3/4 In
Mfr # PWT75
Zoro # G0771425
product price: $11.75
/eaKey Features
Wire Management Tool Item
Cable Wrap Installation Tool
Size
3/4 in
Color
White
For Use With
1LEY9
Product Type
Pan-Wrap Installation Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWT75
Zoro #
G0771425
UPC #
074983985838
Country of Origin
United States
Dimensions
Size
3/4 in
Maximum Bundle Diameter (In.)
0.81
Maximum Bundle Diameter (mm)
20.6
Details
Item
Cable Wrap Installation Tool
Wire Management Tool Item
Cable Wrap Installation Tool
Color
White
For Use With
1LEY9
Product Type
Pan-Wrap Installation Tool
Flammability Rating
UL94-HB
Application
To Manage Your Physical Infrastructure Effectively
Material
ABS
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Line
Pan-Wrap
Product Color
White
Product Name
Pan-Wrap PWT75 0.75" Installation Tool
Product Model
PWT75
Sub Brand
Pan-Wrapâ„¢
Description
Cable Wrap Installation Tool, Size 3/4 in, Color White, For Use With Mfr. No. PW75F-C20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.