This item is Discontinued.

Panduit Panduit Lca10-14-L 0 Copper Lug One Hole 1/4In Connector, 50PK LCA10-14-L

Panduit Lca10-14-L 0 Copper Lug One Hole 1/4In Connector, 50PK (Discontinued)

  • Mfr # LCA10-14-L
  • Zoro # G704383482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCA10-14-L
Zoro #
G704383482
UPC #
-
Country of Origin
Unknown

Dimensions

Tongue Width (mm)
10.7
Stud Hole Size (mm)
6.4
Barrel Length (In.)
0.38
Overall Length (In.)
1.16
Copper Code Conductor Size (AWG)
10
Tongue Thickness (mm)
1.3
Overall Length (mm)
29.4
Barrel Length (mm)
9.7
Tongue Width (In.)
0.42
Tongue Thickness (In.)
0.05
Wire Strip Length (mm)
11.1

Details

Maximum Voltage (kV)
35
Base Material
Copper
Barrel Type
Standard Barrel Length with Inspection Window
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
Standards Met
C22.2 No. 65-13, 486A-486B File #E52164
Tongue Type
Standard

Description

62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.