Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panduit MP-BATT Battery - For Mobile Printer - Battery Rechargeable - Proprietary Battery Size - 1

  • Mfr # MP-BATT

  • Zoro # G513324676


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
For Use With
Panduit Mobile Label Printers: MP200, MP300
Green Environmental Attribute
Environmentally Friendly
Compatibility
Panduit Mobile Label Printers: MP200 MP300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-BATT
Zoro #
G513324676
UPC #
613056793811
Country of Origin
Japan

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Panduit Mobile Label Printers: MP200, MP300
Green Environmental Attribute
Environmentally Friendly
Compatibility
Panduit Mobile Label Printers: MP200 MP300
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Rechargeable Battery
Yes
Application
Mobile Printer

Description

Li-Ion rechargeable Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.