Zoro Homepage

PANZONE WM CAB FAN KIT 1

  • Mfr # PZWMCFKHF

  • Zoro # G210557797


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Depth
1.98in
Height - Batteries
14.19in
Width
6.94in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZWMCFKHF
Zoro #
G210557797
UPC #
40101604
Country of Origin
United States

Dimensions

Depth
1.98in
Height - Batteries
14.19in
Width
6.94in

Details

Item
Enclosure Fan Kit
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.