
PATCH CORD REMOVAL TOOL, FOR COPPER AND FIBER, ROHS
Mfr # PCRT1
Zoro # G0735297
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Item - Data Cable
Patch Cord Removal Tool
Depth
292.2 in
Length - Patch Cord
0.61 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCRT1
Zoro #
G0735297
UPC #
74983111039
Country of Origin
Unknown
Dimensions
Depth
292.2 in
Length - Patch Cord
0.61 in
Details
Jacket Color
Black
Item - Data Cable
Patch Cord Removal Tool
Material
Steel
Product Name
Patch Cord Removal Tool
Additional Information
Optional flashlight kit available attaches to top of tool
Product Type
Insertion/Extraction Tool
Grade
Duty - General Purpose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.