Zoro Homepage

Patch Panel, 0.75 in H

  • Mfr # CP48BLY

  • Zoro # G516114281


product price: $118.99
/ea
Free Shipping & Returns

Key Features

T568 Standard
T568A, T568B
Panel Type
Modular
Rack Units
2
Number of Ports
48
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP48BLY
Zoro #
G516114281
UPC #
074983036424
Country of Origin
Multiple

Dimensions

Overall Depth
3 1/2 in
Overall Height
3/4 in
Overall Width
19 in

Details

T568 Standard
T568A, T568B
Panel Type
Modular
Rack Units
2
Number of Ports
48
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Item
Patch Panel
Material
Stainless Steel
Includes
Grounding Lugs
Panel Shape
Flat

Description

Patch Panel, Includes Grounding Lugs, Material Stainless Steel, Number of Ports 48, Panel Shape Flat, Panel Type Modular, Rack Units 2, Overall Depth 3 1/2 in, Overall Height 3/4 in, Overall Width 19 in, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, T568 Standard T568A, T568B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.