Zoro Homepage

Patch Panel, 0.75 in H

  • Mfr # CPPA48FMWBLY

  • Zoro # G416114282


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Panel Type
Modular
Material
ABS, Cold-Rolled Steel
Rack Units
2
Compatible Adapter or Cassette Configuration
Panduit Mini-Com Modules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPA48FMWBLY
Zoro #
G416114282
UPC #
074983036653
Country of Origin
Mexico

Dimensions

Overall Depth
3 1/2 in
Overall Height
3/4 in
Overall Width
19 in

Details

Number of Ports
48
Panel Type
Modular
Material
ABS, Cold-Rolled Steel
Rack Units
2
Item
Patch Panel
Compatible Adapter or Cassette Configuration
Panduit Mini-Com Modules
Panel Shape
Angled

Description

Patch Panel, Material Steel, Number of Ports 48, Panel Shape Angled, Panel Type Modular, Rack Units 2, Overall Depth 3 1/2 in, Overall Height 3/4 in, Overall Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.