Zoro Homepage

Patch Panel, 1 in H

  • Mfr # CPP24FMWBLY

  • Zoro # G716114265


product price: $66.15
/ea

Key Features

Panel Type
Modular
Material
ABS, Cold-Rolled Steel
Rack Units
1
Number of Ports
24
Overall Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP24FMWBLY
Zoro #
G716114265
UPC #
074983036547
Country of Origin
Multiple

Dimensions

Overall Depth
1 3/4 in
Overall Width
19 in
Overall Height
1 in

Details

Panel Type
Modular
Material
ABS, Cold-Rolled Steel
Item
Patch Panel
Rack Units
1
Number of Ports
24
Panel Shape
Flat
Compatible Adapter or Cassette Configuration
Panduit Mini-Com Modules

Description

Patch Panel, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type Modular, Rack Units 1, Overall Depth 1 3/4 in, Overall Height 1 in, Overall Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.