Patch Panel, 1.125 in H

  • Mfr # NK6PPG48Y
  • Zoro # G904858957
product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Panel Style
Flat
Panel Type
Patch Panel Kit
Number of Ports
48
Material
Steel
Height
3.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NK6PPG48Y
Zoro #
G904858957
UPC #
074983055814
Country of Origin
Mexico
Panel Style
Flat
Panel Type
Patch Panel Kit
Number of Ports
48
Material
Steel
Standards
Meets all TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel requirements at swept frequencies up to 250 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6 component requirements at swept frequencies up to 250 MHz, Complies with ANSI/TIA-1096A (formerly FCC Part 68); Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 approved, and RoHS Complaint
Color
Black
Maximum Operating Temperature (°F)
149
Identification Type
Adhesive Label
Number of Rack Units
2
Patch Panel Style
Flat
Module Type
RJ45
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°C)
65
Termination Style
IDC
Product Type
Patch Panel Kit
Minimum Operating Temperature (°F)
-14
Performance Level
Category 6
Product Class
Populated Patch Panels
Min Operating Temperature
-10 degrees celsius
Shell Material
Steel
Compatible Cable Performance Category
6
Supports Power over Ethernet
PoE Supported
Item
Patch Panel
Panel Shape
Flat
Rack Units
2
Traction Material
Steel

Dimensions

Height
3.47 in
Depth
1.17 in
Width
19 in
Overall Height
3.47
Overall Width
19
Overall Length
1.17 in
Overall Length (In.)
1.17
Overall Width (mm)
482.6
Overall Length (mm)
29.7
Overall Depth (In.)
1.17
Overall Height (In.)
3.47
Overall Width (In.)
19
Overall Height (mm)
88.1
Overall Depth (mm)
29.7
Overall Depth
3 1/2 in

Description

Patch Panel, Compatible Cable Performance Category 6, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type Populated Cat6 Patch Panel, Rack Units 2, Overall Depth 3 1/2 in, Overall Height 1 1/8 in, Overall Width 19 in, Standards ANSI/TIA-1096A (formerly FCC Part 68), ANSI/TIA-568-C.2, IEC 60603-7, Supports IEEE 802.3af/802.3atUL 1863 Approved, ISO 11801 2nd Edition Class E, ISO 11801 Category 6, RoHS Compliant, TIA/EIA-568-C.2 Category 6

Ratings & reviews